
End Mill, Center Cutting High Performance Single End, Series: 143R, 3/16 in Diameter Cutter
Mfr # 39285
Zoro # G716076228
product price: $27.25
/eaKey Features
Length of Cut
9/16 in
Shank Type
Round
End Mill Material
Submicron Grain Solid Carbide
Corner Radius
0.02 in
Cutting Direction
Right Hand
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
39285
Zoro #
G716076228
UPC #
-
Country of Origin
United States
Dimensions
Length of Cut
9/16 in
Corner Radius
0.02 in
Overall Length
2 in
Details
Shank Type
Round
End Mill Material
Submicron Grain Solid Carbide
Cutting Direction
Right Hand
Helix Angle
38°
Number of Flutes
3
Flute Type
Spiral
Description
End Mill, Center Cutting High Performance Single End, Series: 143R, 3/16 in Diameter Cutter, 0.02 in Corner Radius, 2 in Overall Length, 9/16 in Length of Cut, 3 Flutes, Spiral Flute, 3/16 in Shank Diameter, Right Hand Cutting Direction, 38 deg Helix Angle, Round Shank, Submicron Grain Solid Carbide, Alumastar Coated
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.