
End Mill, Center Cutting High Performance Single End, Series: 143R, 3/16 in Diameter Cutter
Mfr # 39293
Zoro # G216076285
product price: $27.25
/eaKey Features
Number of Flutes
3
Helix Angle
38°
Corner Radius
0.03 in
Overall Length
2 in
Cutting Direction
Right Hand
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
39293
Zoro #
G216076285
UPC #
-
Country of Origin
United States
Dimensions
Corner Radius
0.03 in
Overall Length
2 in
Length of Cut
9/16 in
Shank Length
1-7/16 in
Details
Number of Flutes
3
Helix Angle
38°
Cutting Direction
Right Hand
End Mill Cutting Type
Center Cutting High Performance Single End
End Mill Material
Submicron Grain Solid Carbide
Shank Type
Round
Flute Type
Spiral
Description
End Mill, Center Cutting High Performance Single End, Series: 143R, 3/16 in Diameter Cutter, 0.03 in Corner Radius, 2 in Overall Length, 9/16 in Length of Cut, 3 Flutes, Spiral Flute, 3/16 in Shank Diameter, Right Hand Cutting Direction, 38 deg Helix Angle, Round Shank, 1-7/16 in Shank Length, Submicron Grain Solid Carbide, Alumastar Coated
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.