Zoro Homepage

End Mill, Center Cutting High Performance Single End, Series: 143R, 3/16 in Diameter Cutter

  • Mfr # 39303

  • Zoro # G216076605


product price: $49.89
/ea

Key Features

Cutting Direction
Right Hand
Corner Radius
0.01 in
Shank Type
Round
Length of Cut
7/32 in
Overall Length
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
39303
Zoro #
G216076605
UPC #
-
Country of Origin
United States

Dimensions

Corner Radius
0.01 in
Length of Cut
7/32 in
Overall Length
3 in

Details

Cutting Direction
Right Hand
Shank Type
Round
End Mill Material
Submicron Grain Solid Carbide
Number of Flutes
3
Helix Angle
38°
Flute Type
Spiral

Description

End Mill, Center Cutting High Performance Single End, Series: 143R, 3/16 in Diameter Cutter, 0.01 in Corner Radius, 3 in Overall Length, 7/32 in Length of Cut, 3 Flutes, Spiral Flute, 3/16 in Shank Diameter, Right Hand Cutting Direction, 38 deg Helix Angle, Round Shank, Submicron Grain Solid Carbide, Alumastar Coated

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products