Zoro Homepage

End Mill, Center Cutting High Performance Single End, Series: 143R, 4 mm Cutter Dia

  • Mfr # 39225

  • Zoro # G116075852


product price: $36.75
/ea

Key Features

End Mill Material
Submicron Grain Solid Carbide
Corner Radius
0.5 mm
Shank Type
Round
Cutting Direction
Right Hand
Number of Flutes
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
39225
Zoro #
G116075852
UPC #
-
Country of Origin
United States

Dimensions

Corner Radius
0.5 mm
Length of Cut
12 mm
Overall Length
50 mm

Details

End Mill Material
Submicron Grain Solid Carbide
Shank Type
Round
Cutting Direction
Right Hand
Number of Flutes
3
Helix Angle
38°
Flute Type
Spiral

Description

End Mill, Center Cutting High Performance Single End, Series: 143R, 4 mm Cutter Dia, 0.5 mm Corner Radius, 50 mm Overall Length, 12 mm Length of Cut, 3 Flutes, Spiral Flute, 6 mm Shank Dia, Right Hand Cutting, 38 deg Helix Angle, Round Shank, Submicron Grain Solid Carbide, Alumastar Coated

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.