Zoro Homepage

End Mill, Center Cutting High Performance Single End, Series: 143R, 5/16 in Diameter Cutter

  • Mfr # 39603

  • Zoro # G216067153


product price: $46.15
/ea

Key Features

Cutting Direction
Right Hand
Shank Type
Round
Corner Radius
0.015 in
Number of Flutes
3
Length of Cut
3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
39603
Zoro #
G216067153
UPC #
-
Country of Origin
United States

Dimensions

Corner Radius
0.015 in
Length of Cut
3/4 in
Overall Length
2-1/2 in

Details

Cutting Direction
Right Hand
Shank Type
Round
Number of Flutes
3
Helix Angle
38°
End Mill Material
Submicron Grain Solid Carbide
Flute Type
Spiral

Description

End Mill, Center Cutting High Performance Single End, Series: 143R, 5/16 in Diameter Cutter, 0.015 in Corner Radius, 2-1/2 in Overall Length, 3/4 in Length of Cut, 3 Flutes, Spiral Flute, 5/16 in Shank Diameter, Right Hand Cutting Direction, 38 deg Helix Angle, Round Shank, Submicron Grain Solid Carbide, Alumastar Coated

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.