
End Mill, Center Cutting High Performance Single End, Series: 143R, 6 mm Cutter Dia
Mfr # 39443
Zoro # G616067531
product price: $65.95
/eaKey Features
Helix Angle
38°
Cutting Direction
Right Hand
Corner Radius
2 mm
Number of Flutes
3
Shank Type
Round
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
39443
Zoro #
G616067531
UPC #
-
Country of Origin
United States
Dimensions
Corner Radius
2 mm
Overall Length
75 mm
Length of Cut
10 mm
Details
Helix Angle
38°
Cutting Direction
Right Hand
Number of Flutes
3
Shank Type
Round
End Mill Material
Submicron Grain Solid Carbide
Flute Type
Spiral
Description
End Mill, Center Cutting High Performance Single End, Series: 143R, 6 mm Cutter Dia, 2 mm Corner Radius, 75 mm Overall Length, 10 mm Length of Cut, 3 Flutes, Spiral Flute, 6 mm Shank Dia, Right Hand Cutting, 38 deg Helix Angle, Round Shank, Submicron Grain Solid Carbide, Alumastar Coated
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.