Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

End Mill, Center Cutting High Performance Single End, Series: 143R, 6 mm Diameter Cutter

  • Mfr # 39439

  • Zoro # G116067536


product price: $65.95
/ea

Key Features

Cutting Direction
Right Hand
Corner Radius
1.5 mm
End Mill Material
Submicron Grain Solid Carbide
Shank Type
Round
Overall Length
75 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
39439
Zoro #
G116067536
UPC #
-
Country of Origin
United States

Dimensions

Corner Radius
1.5 mm
Overall Length
75 mm
Length of Cut
10 mm

Details

Cutting Direction
Right Hand
End Mill Material
Submicron Grain Solid Carbide
Shank Type
Round
Helix Angle
38°
Number of Flutes
3
Flute Type
Spiral

Description

End Mill, Center Cutting High Performance Single End, Series: 143R, 6 mm Diameter Cutter, 1.5 mm Corner Radius, 75 mm Overall Length, 10 mm Length of Cut, 3 Flutes, Spiral Flute, 6 mm Shank Diameter, Right Hand Cutting Direction, 38 deg Helix Angle, Round Shank, Submicron Grain Solid Carbide, Alumastar Coated

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.