Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

End Mill, Center Cutting High Performance Single End, Series: 143R, 7 mm Cutter Dia

  • Mfr # 39563

  • Zoro # G316067169


product price: $81.29
/ea
Free Shipping & Returns

Key Features

Shank Type
Round
Helix Angle
38°
Cutting Direction
Right Hand
End Mill Material
Submicron Grain Solid Carbide
Length of Cut
12 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
39563
Zoro #
G316067169
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
75 mm
Length of Cut
12 mm
Corner Radius
0.3 mm

Details

Shank Type
Round
Helix Angle
38°
Cutting Direction
Right Hand
End Mill Material
Submicron Grain Solid Carbide
Number of Flutes
3
Flute Type
Spiral

Description

End Mill, Center Cutting High Performance Single End, Series: 143R, 7 mm Cutter Dia, 0.3 mm Corner Radius, 75 mm Overall Length, 12 mm Length of Cut, 3 Flutes, Spiral Flute, 8 mm Shank Dia, Right Hand Cutting, 38 deg Helix Angle, Round Shank, Submicron Grain Solid Carbide, Alumastar Coated

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.