
End Mill, Center Cutting High Performance Single End, Series: 143R, 8 mm Diameter Cutter
Mfr # 39663
Zoro # G216067689
product price: $53.39
/eaKey Features
Helix Angle
38°
Length of Cut
19 mm
Cutting Direction
Right Hand
Overall Length
65 mm
Shank Type
Round
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
39663
Zoro #
G216067689
UPC #
-
Country of Origin
United States
Dimensions
Length of Cut
19 mm
Overall Length
65 mm
Corner Radius
0.5 mm
Details
Helix Angle
38°
Cutting Direction
Right Hand
Shank Type
Round
End Mill Material
Submicron Grain Solid Carbide
Number of Flutes
3
Flute Type
Spiral
Description
End Mill, Center Cutting High Performance Single End, Series: 143R, 8 mm Diameter Cutter, 0.5 mm Corner Radius, 65 mm Overall Length, 19 mm Length of Cut, 3 Flutes, Spiral Flute, 8 mm Shank Diameter, Right Hand Cutting Direction, 38 deg Helix Angle, Round Shank, Submicron Grain Solid Carbide, Alumastar Coated
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.