Zoro Homepage

End Mill, Center Cutting High Performance Single End, Series: 255RA, 1 in Cutter Dia

  • Mfr # 85007

  • Zoro # G516074714


product price: $412.99
/ea
Free Shipping & Returns

Key Features

Corner Radius
0.19 in
End Mill Material
Submicron Grain Solid Carbide
Finish
AlTiN/X.CEED Coated
Cutting Direction
Right Hand
Overall Length
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
85007
Zoro #
G516074714
UPC #
-
Country of Origin
United States

Dimensions

Corner Radius
0.19 in
Overall Length
5 in
Length of Cut
2 in

Details

End Mill Material
Submicron Grain Solid Carbide
Finish
AlTiN/X.CEED Coated
Cutting Direction
Right Hand
Helix Angle
45°
Number of Flutes
5
Shank Type
Round
End Mill Cutting Type
Center Cutting High Performance Single End
Flute Type
Spiral

Description

End Mill, Center Cutting High Performance Single End, Series: 255RA, 1 in Cutter Dia, 0.19 in Corner Radius, 5 in Overall Length, 2 in Length of Cut, 5 Flutes, Spiral Flute, 1 in Shank Dia, Right Hand Cutting, 45 deg Helix Angle, Round Shank, Submicron Grain Solid Carbide, AlTiN/X.CEED Coated

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.