Zoro Homepage

End Mill, Center Cutting High Performance Single End, Series: 255RA, 1/4 in Cutter Dia

  • Mfr # 83847

  • Zoro # G316073252


product price: $30.89
/ea

Key Features

Cutting Direction
Right Hand
Corner Radius
0.015 in
Shank Type
Round
Finish
AlTiN/X.CEED Coated
Helix Angle
45°
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
83847
Zoro #
G316073252
UPC #
-
Country of Origin
United States

Dimensions

Corner Radius
0.015 in
Length of Cut
3/4 in
Overall Length
2-1/2 in

Details

Cutting Direction
Right Hand
Shank Type
Round
Finish
AlTiN/X.CEED Coated
Helix Angle
45°
End Mill Material
Submicron Grain Solid Carbide
Number of Flutes
5
Flute Type
Spiral

Description

End Mill, Center Cutting High Performance Single End, Series: 255RA, 1/4 in Cutter Dia, 0.015 in Corner Radius, 2-1/2 in Overall Length, 3/4 in Length of Cut, 5 Flutes, Spiral Flute, 1/4 in Shank Dia, Right Hand Cutting, 45 deg Helix Angle, Round Shank, Submicron Grain Solid Carbide, AlTiN/X.CEED Coated

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.