
End Mill, Center Cutting High Performance Single End, Series: 255RA, 1/8 in Diameter Cutter
Mfr # 83597
Zoro # G516072635
product price: $21.99
/eaKey Features
Length of Cut
1/2 in
Finish
AlTiN/X.CEED Coated
Cutting Direction
Right Hand
Number of Flutes
5
End Mill Material
Submicron Grain Solid Carbide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
83597
Zoro #
G516072635
UPC #
-
Country of Origin
United States
Dimensions
Length of Cut
1/2 in
Corner Radius
0.02 in
Overall Length
2 in
Details
Finish
AlTiN/X.CEED Coated
Cutting Direction
Right Hand
Number of Flutes
5
End Mill Material
Submicron Grain Solid Carbide
Helix Angle
45°
Shank Type
Round
Flute Type
Spiral
Description
End Mill, Center Cutting High Performance Single End, Series: 255RA, 1/8 in Diameter Cutter, 0.02 in Corner Radius, 2 in Overall Length, 1/2 in Length of Cut, 5 Flutes, Spiral Flute, 1/8 in Shank Diameter, Right Hand Cutting Direction, 45 deg Helix Angle, Round Shank, Submicron Grain Solid Carbide, AlTiN/X.CEED Coated
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.