
End Mill, Center Cutting High Performance Single End, Series: 255RA, 3/16 in Cutter Dia
Mfr # 83647
Zoro # G516073489
product price: $24.75
/eaKey Features
Overall Length
2 in
End Mill Material
Submicron Grain Solid Carbide
Finish
AlTiN/X.CEED Coated
Number of Flutes
5
Shank Type
Round
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
83647
Zoro #
G516073489
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
2 in
Length of Cut
5/16 in
Corner Radius
0.01 in
Details
End Mill Material
Submicron Grain Solid Carbide
Finish
AlTiN/X.CEED Coated
Number of Flutes
5
Shank Type
Round
Helix Angle
45°
Cutting Direction
Right Hand
Flute Type
Spiral
Description
End Mill, Center Cutting High Performance Single End, Series: 255RA, 3/16 in Cutter Dia, 0.01 in Corner Radius, 2 in Overall Length, 5/16 in Length of Cut, 5 Flutes, Spiral Flute, 3/16 in Shank Dia, Right Hand Cutting, 45 deg Helix Angle, Round Shank, Submicron Grain Solid Carbide, AlTiN/X.CEED Coated
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.