Zoro Homepage

End Mill, Center Cutting High Performance Single End, Series: 255RA, 5/16 in Cutter Dia

  • Mfr # 83947

  • Zoro # G816074070


product price: $45.99
/ea

Key Features

End Mill Material
Submicron Grain Solid Carbide
Corner Radius
0.02 in
Length of Cut
13/16 in
Helix Angle
45°
Number of Flutes
5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
83947
Zoro #
G816074070
UPC #
-
Country of Origin
United States

Dimensions

Corner Radius
0.02 in
Length of Cut
13/16 in
Overall Length
2-1/2 in

Details

End Mill Material
Submicron Grain Solid Carbide
Helix Angle
45°
Number of Flutes
5
Finish
AlTiN/X.CEED Coated
Cutting Direction
Right Hand
Shank Type
Round
Flute Type
Spiral

Description

End Mill, Center Cutting High Performance Single End, Series: 255RA, 5/16 in Cutter Dia, 0.02 in Corner Radius, 2-1/2 in Overall Length, 13/16 in Length of Cut, 5 Flutes, Spiral Flute, 5/16 in Shank Dia, Right Hand Cutting, 45 deg Helix Angle, Round Shank, Submicron Grain Solid Carbide, AlTiN/X.CEED Coated

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.