Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

End Mill, Center Cutting High Performance Single End, Series: 255RA, 5/16 in Diameter Cutter

  • Mfr # 83977

  • Zoro # G516074004


product price: $45.99
/ea

Key Features

Corner Radius
0.06 in
Number of Flutes
5
Finish
AlTiN/X.CEED Coated
Cutting Direction
Right Hand
Helix Angle
45°
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
83977
Zoro #
G516074004
UPC #
-
Country of Origin
United States

Dimensions

Corner Radius
0.06 in
Overall Length
2-1/2 in
Length of Cut
13/16 in

Details

Number of Flutes
5
Finish
AlTiN/X.CEED Coated
Cutting Direction
Right Hand
Helix Angle
45°
Shank Type
Round
End Mill Material
Submicron Grain Solid Carbide
Flute Type
Spiral

Description

End Mill, Center Cutting High Performance Single End, Series: 255RA, 5/16 in Diameter Cutter, 0.06 in Corner Radius, 2-1/2 in Overall Length, 13/16 in Length of Cut, 5 Flutes, Spiral Flute, 5/16 in Shank Diameter, Right Hand Cutting Direction, 45 deg Helix Angle, Round Shank, Submicron Grain Solid Carbide, AlTiN/X.CEED Coated

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.