
End Mill, Center Cutting High Performance Single End, Series: 255RA, 5/8 in Cutter Dia
Mfr # 84497
Zoro # G716074408
product price: $138.99
/ea
Free Shipping & Returns
Key Features
End Mill Material
Submicron Grain Solid Carbide
Number of Flutes
5
Length of Cut
1-1/4 in
Shank Type
Round
Cutting Direction
Right Hand
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
84497
Zoro #
G716074408
UPC #
-
Country of Origin
United States
Dimensions
Length of Cut
1-1/4 in
Corner Radius
0.06 in
Overall Length
3-1/2 in
Details
End Mill Material
Submicron Grain Solid Carbide
Number of Flutes
5
Shank Type
Round
Cutting Direction
Right Hand
Helix Angle
45°
End Mill Cutting Type
Center Cutting High Performance Single End
Finish
AlTiN/X.CEED Coated
Flute Type
Spiral
Description
End Mill, Center Cutting High Performance Single End, Series: 255RA, 5/8 in Cutter Dia, 0.06 in Corner Radius, 3-1/2 in Overall Length, 1-1/4 in Length of Cut, 5 Flutes, Spiral Flute, 5/8 in Shank Dia, Right Hand Cutting, 45 deg Helix Angle, Round Shank, Submicron Grain Solid Carbide, AlTiN/X.CEED Coated
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.