
End Mill, Center Cutting High Performance Single End, Series: 545RA, 10 mm Diameter Cutter
Mfr # 21552
Zoro # G016068411
product price: $62.15
/eaKey Features
Overall Length
70 mm
Length of Cut
22 mm
Shank Type
Round
Number of Flutes
5
Cutting Direction
Right Hand
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
21552
Zoro #
G016068411
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
70 mm
Length of Cut
22 mm
Corner Radius
0.2 mm
Shank Length
48 mm
Details
Shank Type
Round
Number of Flutes
5
Cutting Direction
Right Hand
Helix Angle
45°
End Mill Cutting Type
Center Cutting High Performance Single End
Finish
AlTiN/X.CEED Coated
End Mill Material
Submicron Grain Solid Carbide
Flute Type
Spiral
Description
End Mill, Center Cutting High Performance Single End, Series: 545RA, 10 mm Diameter Cutter, 0.2 mm Corner Radius, 70 mm Overall Length, 22 mm Length of Cut, 5 Flutes, Spiral Flute, 10 mm Shank Diameter, Right Hand Cutting Direction, 45 deg Helix Angle, Round Shank, 48 mm Shank Length, Submicron Grain Solid Carbide, AlTiN/X.CEED Coated
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.