
End Mill, Center Cutting High Performance Single End, Series: 545RA, 10 mm Diameter Cutter
Mfr # 21562
Zoro # G016068213
product price: $62.15
/eaKey Features
End Mill Material
Submicron Grain Solid Carbide
Helix Angle
45°
Finish
AlTiN/X.CEED Coated
Overall Length
70 mm
Shank Type
Round
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
21562
Zoro #
G016068213
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
70 mm
Corner Radius
0.5 mm
Length of Cut
22 mm
Details
End Mill Material
Submicron Grain Solid Carbide
Helix Angle
45°
Finish
AlTiN/X.CEED Coated
Shank Type
Round
Cutting Direction
Right Hand
Number of Flutes
5
Flute Type
Spiral
Description
End Mill, Center Cutting High Performance Single End, Series: 545RA, 10 mm Diameter Cutter, 0.5 mm Corner Radius, 70 mm Overall Length, 22 mm Length of Cut, 5 Flutes, Spiral Flute, 10 mm Shank Diameter, Right Hand Cutting Direction, 45 deg Helix Angle, Round Shank, Submicron Grain Solid Carbide, AlTiN/X.CEED Coated
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.