Zoro Homepage

End Mill, Center Cutting High Performance Single End, Series: 545RA, 12 mm Cutter Dia

  • Mfr # 21622

  • Zoro # G616068828


product price: $91.75
/ea
Free Shipping & Returns

Key Features

Helix Angle
45°
Length of Cut
32 mm
Corner Radius
1 mm
Finish
AlTiN/X.CEED Coated
Number of Flutes
5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
21622
Zoro #
G616068828
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
32 mm
Corner Radius
1 mm
Overall Length
75 mm

Details

Helix Angle
45°
Finish
AlTiN/X.CEED Coated
Number of Flutes
5
Cutting Direction
Right Hand
Shank Type
Round
End Mill Material
Submicron Grain Solid Carbide
Flute Type
Spiral

Description

End Mill, Center Cutting High Performance Single End, Series: 545RA, 12 mm Cutter Dia, 1 mm Corner Radius, 75 mm Overall Length, 32 mm Length of Cut, 5 Flutes, Spiral Flute, 12 mm Shank Dia, Right Hand Cutting, 45 deg Helix Angle, Round Shank, Submicron Grain Solid Carbide, AlTiN/X.CEED Coated

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.