
End Mill, Center Cutting High Performance Single End, Series: 545RA, 1/8 in Cutter Dia
Mfr # 21232
Zoro # G316076468
product price: $20.89
/eaKey Features
Shank Type
Round
Helix Angle
45°
Overall Length
1-1/2 in
Finish
AlTiN/X.CEED Coated
Cutting Direction
Right Hand
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
21232
Zoro #
G316076468
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
1-1/2 in
Length of Cut
1/2 in
Corner Radius
0.01 in
Shank Length
1 in
Details
Shank Type
Round
Helix Angle
45°
Finish
AlTiN/X.CEED Coated
Cutting Direction
Right Hand
End Mill Material
Submicron Grain Solid Carbide
Number of Flutes
4
End Mill Cutting Type
Center Cutting High Performance Single End
Flute Type
Spiral
Description
End Mill, Center Cutting High Performance Single End, Series: 545RA, 1/8 in Cutter Dia, 0.01 in Corner Radius, 1-1/2 in Overall Length, 1/2 in Length of Cut, 4 Flutes, Spiral Flute, 1/8 in Shank Dia, Right Hand Cutting, 45 deg Helix Angle, Round Shank, 1 in Shank Length, Submicron Grain Solid Carbide, AlTiN/X.CEED Coated
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.