Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

End Mill, Center Cutting High Performance Single End, Series: 545RA, 18 mm Diameter Cutter

  • Mfr # 21772

  • Zoro # G516069246


product price: $218.99
/ea
Free Shipping & Returns

Key Features

Length of Cut
38 mm
Shank Type
Round
Number of Flutes
5
Cutting Direction
Right Hand
Helix Angle
45°
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
21772
Zoro #
G516069246
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
38 mm
Overall Length
100 mm
Corner Radius
0.5 mm
Shank Length
62 mm

Details

Shank Type
Round
Number of Flutes
5
Cutting Direction
Right Hand
Helix Angle
45°
Finish
AlTiN/X.CEED Coated
End Mill Material
Submicron Grain Solid Carbide
End Mill Cutting Type
Center Cutting High Performance Single End
Flute Type
Spiral

Description

End Mill, Center Cutting High Performance Single End, Series: 545RA, 18 mm Diameter Cutter, 0.5 mm Corner Radius, 100 mm Overall Length, 38 mm Length of Cut, 5 Flutes, Spiral Flute, 18 mm Shank Diameter, Right Hand Cutting Direction, 45 deg Helix Angle, Round Shank, 62 mm Shank Length, Submicron Grain Solid Carbide, AlTiN/X.CEED Coated

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.