
End Mill, Center Cutting High Performance Single End, Series: 545RA, 3 mm Cutter Dia
Mfr # 21212
Zoro # G816076654
product price: $21.99
/eaKey Features
Length of Cut
12 mm
Overall Length
38 mm
Corner Radius
0.5 mm
Helix Angle
45°
Shank Type
Round
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
21212
Zoro #
G816076654
UPC #
-
Country of Origin
United States
Dimensions
Length of Cut
12 mm
Overall Length
38 mm
Corner Radius
0.5 mm
Details
Helix Angle
45°
Shank Type
Round
Number of Flutes
4
End Mill Material
Submicron Grain Solid Carbide
Cutting Direction
Right Hand
Finish
AlTiN/X.CEED Coated
Flute Type
Spiral
Description
End Mill, Center Cutting High Performance Single End, Series: 545RA, 3 mm Cutter Dia, 0.5 mm Corner Radius, 38 mm Overall Length, 12 mm Length of Cut, 4 Flutes, Spiral Flute, 3 mm Shank Dia, Right Hand Cutting, 45 deg Helix Angle, Round Shank, Submicron Grain Solid Carbide, AlTiN/X.CEED Coated
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.