
End Mill, Center Cutting High Performance Single End, Series: 545RA, 3 mm Diameter Cutter
Mfr # 21202
Zoro # G316076307
product price: $21.99
/eaKey Features
Length of Cut
12 mm
Corner Radius
0.2 mm
Overall Length
38 mm
End Mill Material
Submicron Grain Solid Carbide
Cutting Direction
Right Hand
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
21202
Zoro #
G316076307
UPC #
-
Country of Origin
United States
Dimensions
Length of Cut
12 mm
Corner Radius
0.2 mm
Overall Length
38 mm
Details
End Mill Material
Submicron Grain Solid Carbide
Cutting Direction
Right Hand
Helix Angle
45°
Number of Flutes
4
Shank Type
Round
Finish
AlTiN/X.CEED Coated
Flute Type
Spiral
Description
End Mill, Center Cutting High Performance Single End, Series: 545RA, 3 mm Diameter Cutter, 0.2 mm Corner Radius, 38 mm Overall Length, 12 mm Length of Cut, 4 Flutes, Spiral Flute, 3 mm Shank Diameter, Right Hand Cutting Direction, 45 deg Helix Angle, Round Shank, Submicron Grain Solid Carbide, AlTiN/X.CEED Coated
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.