Zoro Homepage

End Mill, Center Cutting High Performance Single End, Series: 545RA, 3/8 in Diameter Cutter

  • Mfr # 21532

  • Zoro # G416068509


product price: $56.55
/ea

Key Features

Length of Cut
7/8 in
Cutting Direction
Right Hand
Overall Length
2-1/2 in
End Mill Material
Submicron Grain Solid Carbide
End Mill Cutting Type
Center Cutting High Performance Single End
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
21532
Zoro #
G416068509
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
7/8 in
Overall Length
2-1/2 in
Corner Radius
0.015 in
Shank Length
1-5/8 in

Details

Cutting Direction
Right Hand
End Mill Material
Submicron Grain Solid Carbide
End Mill Cutting Type
Center Cutting High Performance Single End
Shank Type
Round
Finish
AlTiN/X.CEED Coated
Helix Angle
45°
Number of Flutes
5
Flute Type
Spiral

Description

End Mill, Center Cutting High Performance Single End, Series: 545RA, 3/8 in Diameter Cutter, 0.015 in Corner Radius, 2-1/2 in Overall Length, 7/8 in Length of Cut, 5 Flutes, Spiral Flute, 3/8 in Shank Diameter, Right Hand Cutting Direction, 45 deg Helix Angle, Round Shank, 1-5/8 in Shank Length, Submicron Grain Solid Carbide, AlTiN/X.CEED Coated

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.