
End Mill, Center Cutting High Performance Single End, Series: 545RA, 5 mm Cutter Dia
Mfr # 21322
Zoro # G816076951
product price: $34.89
/eaKey Features
End Mill Material
Submicron Grain Solid Carbide
Cutting Direction
Right Hand
Overall Length
65 mm
Corner Radius
0.3 mm
Finish
AlTiN/X.CEED Coated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
21322
Zoro #
G816076951
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
65 mm
Corner Radius
0.3 mm
Length of Cut
15 mm
Details
End Mill Material
Submicron Grain Solid Carbide
Cutting Direction
Right Hand
Finish
AlTiN/X.CEED Coated
Shank Type
Round
Number of Flutes
4
Helix Angle
45°
Flute Type
Spiral
Description
End Mill, Center Cutting High Performance Single End, Series: 545RA, 5 mm Cutter Dia, 0.3 mm Corner Radius, 65 mm Overall Length, 15 mm Length of Cut, 4 Flutes, Spiral Flute, 6 mm Shank Dia, Right Hand Cutting, 45 deg Helix Angle, Round Shank, Submicron Grain Solid Carbide, AlTiN/X.CEED Coated
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.