
End Mill, Center Cutting High Performance Single End, Series: 545RA, 5/16 in Diameter Cutter
Mfr # 21442
Zoro # G616067104
product price: $44.15
/eaKey Features
Helix Angle
45°
Length of Cut
13/16 in
Cutting Direction
Right Hand
Finish
AlTiN/X.CEED Coated
End Mill Material
Submicron Grain Solid Carbide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
21442
Zoro #
G616067104
UPC #
-
Country of Origin
United States
Dimensions
Length of Cut
13/16 in
Corner Radius
0.015 in
Overall Length
2-1/2 in
Details
Helix Angle
45°
Cutting Direction
Right Hand
Finish
AlTiN/X.CEED Coated
End Mill Material
Submicron Grain Solid Carbide
Number of Flutes
5
Shank Type
Round
Flute Type
Spiral
Description
End Mill, Center Cutting High Performance Single End, Series: 545RA, 5/16 in Diameter Cutter, 0.015 in Corner Radius, 2-1/2 in Overall Length, 13/16 in Length of Cut, 5 Flutes, Spiral Flute, 5/16 in Shank Diameter, Right Hand Cutting Direction, 45 deg Helix Angle, Round Shank, Submicron Grain Solid Carbide, AlTiN/X.CEED Coated
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.