
End Mill, Center Cutting High Performance Single End, Series: 545RA, 5/8 in Cutter Dia
Mfr # 21702
Zoro # G216069584
product price: $145.99
/ea
Free Shipping & Returns
Key Features
End Mill Cutting Type
Center Cutting High Performance Single End
Corner Radius
0.015 in
Number of Flutes
5
Overall Length
3-1/2 in
Shank Type
Round
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
21702
Zoro #
G216069584
UPC #
-
Country of Origin
United States
Dimensions
Corner Radius
0.015 in
Overall Length
3-1/2 in
Length of Cut
1-1/4 in
Shank Length
2-1/4 in
Details
End Mill Cutting Type
Center Cutting High Performance Single End
Number of Flutes
5
Shank Type
Round
End Mill Material
Submicron Grain Solid Carbide
Finish
AlTiN/X.CEED Coated
Helix Angle
45°
Cutting Direction
Right Hand
Flute Type
Spiral
Description
End Mill, Center Cutting High Performance Single End, Series: 545RA, 5/8 in Cutter Dia, 0.015 in Corner Radius, 3-1/2 in Overall Length, 1-1/4 in Length of Cut, 5 Flutes, Spiral Flute, 5/8 in Shank Dia, Right Hand Cutting, 45 deg Helix Angle, Round Shank, 2-1/4 in Shank Length, Submicron Grain Solid Carbide, AlTiN/X.CEED Coated
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.