Zoro Homepage

End Mill, Center Cutting High Performance Single End, Series: 545RA, 5/8 in Diameter Cutter

  • Mfr # 21692

  • Zoro # G916069082


product price: $138.99
/ea
Free Shipping & Returns

Key Features

Length of Cut
1-1/4 in
Corner Radius
0.01 in
Cutting Direction
Right Hand
Overall Length
3-1/2 in
Number of Flutes
5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
21692
Zoro #
G916069082
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
1-1/4 in
Corner Radius
0.01 in
Overall Length
3-1/2 in

Details

Cutting Direction
Right Hand
Number of Flutes
5
End Mill Material
Submicron Grain Solid Carbide
Helix Angle
45°
Shank Type
Round
Finish
AlTiN/X.CEED Coated
Flute Type
Spiral

Description

End Mill, Center Cutting High Performance Single End, Series: 545RA, 5/8 in Diameter Cutter, 0.01 in Corner Radius, 3-1/2 in Overall Length, 1-1/4 in Length of Cut, 5 Flutes, Spiral Flute, 5/8 in Shank Diameter, Right Hand Cutting Direction, 45 deg Helix Angle, Round Shank, Submicron Grain Solid Carbide, AlTiN/X.CEED Coated

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.