
End Mill, Center Cutting High Performance Single End, Series: 545RA, 6 mm Diameter Cutter
Mfr # 21352
Zoro # G916077346
product price: $37.25
/eaKey Features
Shank Type
Round
Length of Cut
19 mm
Helix Angle
45°
Cutting Direction
Right Hand
Finish
AlTiN/X.CEED Coated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
21352
Zoro #
G916077346
UPC #
-
Country of Origin
United States
Dimensions
Length of Cut
19 mm
Overall Length
65 mm
Corner Radius
0.5 mm
Details
Shank Type
Round
Helix Angle
45°
Cutting Direction
Right Hand
Finish
AlTiN/X.CEED Coated
End Mill Material
Submicron Grain Solid Carbide
Number of Flutes
4
Flute Type
Spiral
Description
End Mill, Center Cutting High Performance Single End, Series: 545RA, 6 mm Diameter Cutter, 0.5 mm Corner Radius, 65 mm Overall Length, 19 mm Length of Cut, 4 Flutes, Spiral Flute, 6 mm Shank Diameter, Right Hand Cutting Direction, 45 deg Helix Angle, Round Shank, Submicron Grain Solid Carbide, AlTiN/X.CEED Coated
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.