Zoro Homepage

End Mill, Center Cutting High Performance Single End, Series: 855RA, 10 mm Cutter Dia

  • Mfr # 84167

  • Zoro # G316073726


product price: $64.75
/ea

Key Features

Cutting Direction
Right Hand
Number of Flutes
5
Finish
AlTiN/X.CEED Coated
Helix Angle
45°
Corner Radius
0.5 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
84167
Zoro #
G316073726
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
70 mm
Corner Radius
0.5 mm
Length of Cut
22 mm
Shank Length
48 mm

Details

Cutting Direction
Right Hand
Number of Flutes
5
Finish
AlTiN/X.CEED Coated
Helix Angle
45°
End Mill Material
Submicron Grain Solid Carbide
Shank Type
Round
End Mill Cutting Type
Center Cutting High Performance Single End
Flute Type
Spiral

Description

End Mill, Center Cutting High Performance Single End, Series: 855RA, 10 mm Cutter Dia, 0.5 mm Corner Radius, 70 mm Overall Length, 22 mm Length of Cut, 5 Flutes, Spiral Flute, 10 mm Shank Dia, Right Hand Cutting, 45 deg Helix Angle, Round Shank, 48 mm Shank Length, Submicron Grain Solid Carbide, AlTiN/X.CEED Coated

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.