Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

End Mill, Center Cutting High Performance Single End, Series: 855RA, 10 mm Diameter Cutter

  • Mfr # 84177

  • Zoro # G116073681


product price: $58.85
/ea

Key Features

End Mill Material
Submicron Grain Solid Carbide
Finish
AlTiN/X.CEED Coated
Overall Length
70 mm
Number of Flutes
5
Helix Angle
45°
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
84177
Zoro #
G116073681
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
70 mm
Length of Cut
22 mm
Corner Radius
1 mm
Shank Length
48 mm

Details

End Mill Material
Submicron Grain Solid Carbide
Finish
AlTiN/X.CEED Coated
Number of Flutes
5
Helix Angle
45°
Cutting Direction
Right Hand
End Mill Cutting Type
Center Cutting High Performance Single End
Shank Type
Round
Flute Type
Spiral

Description

End Mill, Center Cutting High Performance Single End, Series: 855RA, 10 mm Diameter Cutter, 1 mm Corner Radius, 70 mm Overall Length, 22 mm Length of Cut, 5 Flutes, Spiral Flute, 10 mm Shank Diameter, Right Hand Cutting Direction, 45 deg Helix Angle, Round Shank, 48 mm Shank Length, Submicron Grain Solid Carbide, AlTiN/X.CEED Coated

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.