
End Mill, Center Cutting High Performance Single End, Series: 855RA, 16 mm Cutter Dia
Mfr # 84597
Zoro # G616074218
product price: $215.99
/ea
Free Shipping & Returns
Key Features
Helix Angle
45°
Corner Radius
2 mm
Length of Cut
65 mm
Number of Flutes
5
Shank Type
Round
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
84597
Zoro #
G616074218
UPC #
-
Country of Origin
United States
Dimensions
Corner Radius
2 mm
Length of Cut
65 mm
Overall Length
150 mm
Details
Helix Angle
45°
Number of Flutes
5
Shank Type
Round
End Mill Material
Submicron Grain Solid Carbide
Finish
AlTiN/X.CEED Coated
Cutting Direction
Right Hand
End Mill Cutting Type
Center Cutting High Performance Single End
Flute Type
Spiral
Description
End Mill, Center Cutting High Performance Single End, Series: 855RA, 16 mm Cutter Dia, 2 mm Corner Radius, 150 mm Overall Length, 65 mm Length of Cut, 5 Flutes, Spiral Flute, 16 mm Shank Dia, Right Hand Cutting, 45 deg Helix Angle, Round Shank, Submicron Grain Solid Carbide, AlTiN/X.CEED Coated
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.