Zoro Homepage

End Mill, Center Cutting High Performance Single End, Series: 855RA, 3 mm Cutter Dia

  • Mfr # 83527

  • Zoro # G616072801


product price: $20.69
/ea

Key Features

End Mill Material
Submicron Grain Solid Carbide
Length of Cut
8 mm
Overall Length
38 mm
Number of Flutes
5
Helix Angle
45°
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
83527
Zoro #
G616072801
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
8 mm
Overall Length
38 mm
Corner Radius
0.2 mm

Details

End Mill Material
Submicron Grain Solid Carbide
Number of Flutes
5
Helix Angle
45°
Finish
AlTiN/X.CEED Coated
Cutting Direction
Right Hand
Shank Type
Round
Flute Type
Spiral

Description

End Mill, Center Cutting High Performance Single End, Series: 855RA, 3 mm Cutter Dia, 0.2 mm Corner Radius, 38 mm Overall Length, 8 mm Length of Cut, 5 Flutes, Spiral Flute, 3 mm Shank Dia, Right Hand Cutting, 45 deg Helix Angle, Round Shank, Submicron Grain Solid Carbide, AlTiN/X.CEED Coated

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.