
End Mill, Center Cutting High Performance Single End, Series: 855RA, 3 mm Diameter Cutter
Mfr # 83537
Zoro # G716072701
product price: $20.69
/eaKey Features
Length of Cut
8 mm
Shank Type
Round
End Mill Material
Submicron Grain Solid Carbide
Helix Angle
45°
Cutting Direction
Right Hand
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
83537
Zoro #
G716072701
UPC #
-
Country of Origin
United States
Dimensions
Length of Cut
8 mm
Overall Length
38 mm
Corner Radius
0.5 mm
Details
Shank Type
Round
End Mill Material
Submicron Grain Solid Carbide
Helix Angle
45°
Cutting Direction
Right Hand
Finish
AlTiN/X.CEED Coated
Number of Flutes
5
Flute Type
Spiral
Description
End Mill, Center Cutting High Performance Single End, Series: 855RA, 3 mm Diameter Cutter, 0.5 mm Corner Radius, 38 mm Overall Length, 8 mm Length of Cut, 5 Flutes, Spiral Flute, 3 mm Shank Diameter, Right Hand Cutting Direction, 45 deg Helix Angle, Round Shank, Submicron Grain Solid Carbide, AlTiN/X.CEED Coated
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.