
End Mill, Center Cutting High Performance Single End, Series: 855RA, 3 mm Diameter Cutter
Mfr # 83547
Zoro # G916072730
product price: $24.79
/eaKey Features
Helix Angle
45°
Number of Flutes
5
Finish
AlTiN/X.CEED Coated
Overall Length
50 mm
Shank Type
Round
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
83547
Zoro #
G916072730
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
50 mm
Length of Cut
12 mm
Corner Radius
0.2 mm
Details
Helix Angle
45°
Number of Flutes
5
Finish
AlTiN/X.CEED Coated
Shank Type
Round
End Mill Material
Submicron Grain Solid Carbide
Cutting Direction
Right Hand
Flute Type
Spiral
Description
End Mill, Center Cutting High Performance Single End, Series: 855RA, 3 mm Diameter Cutter, 0.2 mm Corner Radius, 50 mm Overall Length, 12 mm Length of Cut, 5 Flutes, Spiral Flute, 3 mm Shank Diameter, Right Hand Cutting Direction, 45 deg Helix Angle, Round Shank, Submicron Grain Solid Carbide, AlTiN/X.CEED Coated
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.