
End Mill, Center Cutting High Performance Single End, Series: 855RA, 4 mm Diameter Cutter
Mfr # 83617
Zoro # G516073120
product price: $30.35
/eaKey Features
Shank Type
Round
Finish
AlTiN/X.CEED Coated
Corner Radius
0.5 mm
Number of Flutes
5
Cutting Direction
Right Hand
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
83617
Zoro #
G516073120
UPC #
-
Country of Origin
United States
Dimensions
Corner Radius
0.5 mm
Overall Length
50 mm
Length of Cut
8 mm
Details
Shank Type
Round
Finish
AlTiN/X.CEED Coated
Number of Flutes
5
Cutting Direction
Right Hand
Helix Angle
45°
End Mill Material
Submicron Grain Solid Carbide
Flute Type
Spiral
Description
End Mill, Center Cutting High Performance Single End, Series: 855RA, 4 mm Diameter Cutter, 0.5 mm Corner Radius, 50 mm Overall Length, 8 mm Length of Cut, 5 Flutes, Spiral Flute, 6 mm Shank Diameter, Right Hand Cutting Direction, 45 deg Helix Angle, Round Shank, Submicron Grain Solid Carbide, AlTiN/X.CEED Coated
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.