Zoro Homepage

End Mill, Center Cutting High Performance Single End, Series: 855RA, 6 mm Cutter Dia

  • Mfr # 83787

  • Zoro # G916073218


product price: $35.29
/ea

Key Features

End Mill Cutting Type
Center Cutting High Performance Single End
Overall Length
65 mm
Shank Type
Round
Corner Radius
0.3 mm
Cutting Direction
Right Hand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
83787
Zoro #
G916073218
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
65 mm
Corner Radius
0.3 mm
Length of Cut
19 mm
Shank Length
46 mm

Details

End Mill Cutting Type
Center Cutting High Performance Single End
Shank Type
Round
Cutting Direction
Right Hand
Finish
AlTiN/X.CEED Coated
End Mill Material
Submicron Grain Solid Carbide
Helix Angle
45°
Number of Flutes
5
Flute Type
Spiral

Description

End Mill, Center Cutting High Performance Single End, Series: 855RA, 6 mm Cutter Dia, 0.3 mm Corner Radius, 65 mm Overall Length, 19 mm Length of Cut, 5 Flutes, Spiral Flute, 6 mm Shank Dia, Right Hand Cutting, 45 deg Helix Angle, Round Shank, 46 mm Shank Length, Submicron Grain Solid Carbide, AlTiN/X.CEED Coated

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.