
End Mill, Center Cutting High Performance Single End, Series: 855RA, 6 mm Cutter Dia
Mfr # 83797
Zoro # G216073215
product price: $35.29
/eaKey Features
Corner Radius
0.5 mm
Length of Cut
19 mm
End Mill Material
Submicron Grain Solid Carbide
Overall Length
65 mm
Cutting Direction
Right Hand
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
83797
Zoro #
G216073215
UPC #
-
Country of Origin
United States
Dimensions
Corner Radius
0.5 mm
Length of Cut
19 mm
Overall Length
65 mm
Details
End Mill Material
Submicron Grain Solid Carbide
Cutting Direction
Right Hand
Finish
AlTiN/X.CEED Coated
Number of Flutes
5
Shank Type
Round
Helix Angle
45°
Flute Type
Spiral
Description
End Mill, Center Cutting High Performance Single End, Series: 855RA, 6 mm Cutter Dia, 0.5 mm Corner Radius, 65 mm Overall Length, 19 mm Length of Cut, 5 Flutes, Spiral Flute, 6 mm Shank Dia, Right Hand Cutting, 45 deg Helix Angle, Round Shank, Submicron Grain Solid Carbide, AlTiN/X.CEED Coated
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.