Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

End Mill, Center Cutting High Performance Single End, Series: 855RA, 6 mm Diameter Cutter

  • Mfr # 83777

  • Zoro # G116073476


product price: $31.39
/ea

Key Features

Length of Cut
12 mm
Helix Angle
45°
Shank Type
Round
Cutting Direction
Right Hand
Number of Flutes
5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
83777
Zoro #
G116073476
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
12 mm
Corner Radius
0.5 mm
Overall Length
50 mm

Details

Helix Angle
45°
Shank Type
Round
Cutting Direction
Right Hand
Number of Flutes
5
End Mill Material
Submicron Grain Solid Carbide
Finish
AlTiN/X.CEED Coated
Flute Type
Spiral

Description

End Mill, Center Cutting High Performance Single End, Series: 855RA, 6 mm Diameter Cutter, 0.5 mm Corner Radius, 50 mm Overall Length, 12 mm Length of Cut, 5 Flutes, Spiral Flute, 6 mm Shank Diameter, Right Hand Cutting Direction, 45 deg Helix Angle, Round Shank, Submicron Grain Solid Carbide, AlTiN/X.CEED Coated

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.