Zoro Homepage

End Mill, Center Cutting High Performance Single End, Series: 855RA, 8 mm Diameter Cutter

  • Mfr # 84000

  • Zoro # G916074161


product price: $47.75
/ea

Key Features

Corner Radius
0.3 mm
Helix Angle
45°
Number of Flutes
5
Length of Cut
22 mm
Overall Length
65 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
84000
Zoro #
G916074161
UPC #
-
Country of Origin
United States

Dimensions

Corner Radius
0.3 mm
Length of Cut
22 mm
Overall Length
65 mm

Details

Helix Angle
45°
Number of Flutes
5
Cutting Direction
Right Hand
Shank Type
Round
End Mill Material
Submicron Grain Solid Carbide
Finish
AlTiN/X.CEED Coated
Flute Type
Spiral

Description

End Mill, Center Cutting High Performance Single End, Series: 855RA, 8 mm Diameter Cutter, 0.3 mm Corner Radius, 65 mm Overall Length, 22 mm Length of Cut, 5 Flutes, Spiral Flute, 8 mm Shank Diameter, Right Hand Cutting Direction, 45 deg Helix Angle, Round Shank, Submicron Grain Solid Carbide, AlTiN/X.CEED Coated

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.