Zoro Homepage

End Mill, Center Cutting High Performance Single End, Series: V4R, 10 mm Diameter Cutter

  • Mfr # 50362

  • Zoro # G916076905


product price: $66.15
/ea

Key Features

Length of Cut
22 mm
Shank Type
Plain
Finish
AlCrN Coated
Corner Radius
2 mm
Number of Flutes
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50362
Zoro #
G916076905
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
22 mm
Corner Radius
2 mm
Overall Length
70 mm

Details

Shank Type
Plain
Finish
AlCrN Coated
Number of Flutes
4
Cutting Direction
Right Hand
End Mill Material
Submicron Grain Solid Carbide
Flute Type
Spiral

Description

End Mill, Center Cutting High Performance Single End, Series: V4R, 10 mm Diameter Cutter, 2 mm Corner Radius, 70 mm Overall Length, 22 mm Length of Cut, 4 Flutes, Spiral Flute, 10 mm Shank Diameter, Right Hand Cutting Direction, Plain Shank, Submicron Grain Solid Carbide, AlCrN Coated

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.