
End Mill, Center Cutting High Performance Single End, Series: V4R, 12 mm Diameter Cutter
Mfr # 50363
Zoro # G716076891
product price: $97.45
/ea
Free Shipping & Returns
Key Features
Cutting Direction
Right Hand
Number of Flutes
4
Overall Length
75 mm
Corner Radius
0.3 mm
End Mill Material
Submicron Grain Solid Carbide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
50363
Zoro #
G716076891
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
75 mm
Corner Radius
0.3 mm
Length of Cut
26 mm
Details
Cutting Direction
Right Hand
Number of Flutes
4
End Mill Material
Submicron Grain Solid Carbide
Finish
AlCrN Coated
Shank Type
Plain
Flute Type
Spiral
Description
End Mill, Center Cutting High Performance Single End, Series: V4R, 12 mm Diameter Cutter, 0.3 mm Corner Radius, 75 mm Overall Length, 26 mm Length of Cut, 4 Flutes, Spiral Flute, 12 mm Shank Diameter, Right Hand Cutting Direction, Plain Shank, Submicron Grain Solid Carbide, AlCrN Coated
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.