
End Mill, Center Cutting High Performance Single End, Series: V4R, 12 mm Diameter Cutter
Mfr # 50370
Zoro # G216076964
product price: $97.45
/ea
Free Shipping & Returns
Key Features
Cutting Direction
Right Hand
Shank Type
Weldon Flat
Length of Cut
26 mm
Number of Flutes
4
Finish
AlCrN Coated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
50370
Zoro #
G216076964
UPC #
-
Country of Origin
United States
Dimensions
Length of Cut
26 mm
Corner Radius
0.5 mm
Overall Length
75 mm
Details
Cutting Direction
Right Hand
Shank Type
Weldon Flat
Number of Flutes
4
Finish
AlCrN Coated
End Mill Material
Submicron Grain Solid Carbide
Flute Type
Spiral
Description
End Mill, Center Cutting High Performance Single End, Series: V4R, 12 mm Diameter Cutter, 0.5 mm Corner Radius, 75 mm Overall Length, 26 mm Length of Cut, 4 Flutes, Spiral Flute, 12 mm Shank Diameter, Right Hand Cutting Direction, Weldon Flat Shank, Submicron Grain Solid Carbide, AlCrN Coated
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.