
End Mill, Center Cutting High Performance Single End, Series: V4R, 12 mm Diameter Cutter
Mfr # 50371
Zoro # G716076884
product price: $88.55
/ea
Free Shipping & Returns
Key Features
End Mill Material
Submicron Grain Solid Carbide
Cutting Direction
Right Hand
Overall Length
75 mm
Shank Type
Weldon Flat
Finish
AlCrN Coated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
50371
Zoro #
G716076884
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
75 mm
Corner Radius
1 mm
Length of Cut
26 mm
Details
End Mill Material
Submicron Grain Solid Carbide
Cutting Direction
Right Hand
Shank Type
Weldon Flat
Finish
AlCrN Coated
Number of Flutes
4
Flute Type
Spiral
Description
End Mill, Center Cutting High Performance Single End, Series: V4R, 12 mm Diameter Cutter, 1 mm Corner Radius, 75 mm Overall Length, 26 mm Length of Cut, 4 Flutes, Spiral Flute, 12 mm Shank Diameter, Right Hand Cutting Direction, Weldon Flat Shank, Submicron Grain Solid Carbide, AlCrN Coated
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.