
End Mill, Center Cutting High Performance Single End, Series: V4R, 12 mm Diameter Cutter
Mfr # 50373
Zoro # G716076730
product price: $88.55
/ea
Free Shipping & Returns
Key Features
Length of Cut
26 mm
Overall Length
75 mm
Shank Type
Weldon Flat
Cutting Direction
Right Hand
End Mill Material
Submicron Grain Solid Carbide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
50373
Zoro #
G716076730
UPC #
-
Country of Origin
United States
Dimensions
Length of Cut
26 mm
Overall Length
75 mm
Corner Radius
1.5 mm
Details
Shank Type
Weldon Flat
Cutting Direction
Right Hand
End Mill Material
Submicron Grain Solid Carbide
Finish
AlCrN Coated
Number of Flutes
4
Flute Type
Spiral
Description
End Mill, Center Cutting High Performance Single End, Series: V4R, 12 mm Diameter Cutter, 1.5 mm Corner Radius, 75 mm Overall Length, 26 mm Length of Cut, 4 Flutes, Spiral Flute, 12 mm Shank Diameter, Right Hand Cutting Direction, Weldon Flat Shank, Submicron Grain Solid Carbide, AlCrN Coated
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.