
End Mill, Center Cutting High Performance Single End, Series: V4R, 1/4 in Cutter Dia
Mfr # 50490
Zoro # G316068043
product price: $31.19
/eaKey Features
Cutting Direction
Right Hand
Shank Type
Plain
End Mill Material
Submicron Grain Solid Carbide
Number of Flutes
4
Finish
AlCrN Coated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
50490
Zoro #
G316068043
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
2 in
Corner Radius
0.015 in
Length of Cut
3/8 in
Details
Cutting Direction
Right Hand
Shank Type
Plain
End Mill Material
Submicron Grain Solid Carbide
Number of Flutes
4
Finish
AlCrN Coated
Flute Type
Spiral
Description
End Mill, Center Cutting High Performance Single End, Series: V4R, 1/4 in Cutter Dia, 0.015 in Corner Radius, 2 in Overall Length, 3/8 in Length of Cut, 4 Flutes, Spiral Flute, 1/4 in Shank Dia, Right Hand Cutting, Plain Shank, Submicron Grain Solid Carbide, AlCrN Coated
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.