
End Mill, Center Cutting High Performance Single End, Series: V4R, 16 mm Cutter Dia
Mfr # 50411
Zoro # G316077496
product price: $141.99
/ea
Free Shipping & Returns
Key Features
Finish
AlCrN Coated
Shank Type
Plain
Number of Flutes
4
Corner Radius
1 mm
End Mill Material
Submicron Grain Solid Carbide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
50411
Zoro #
G316077496
UPC #
-
Country of Origin
United States
Dimensions
Corner Radius
1 mm
Length of Cut
32 mm
Overall Length
88 mm
Details
Finish
AlCrN Coated
Shank Type
Plain
Number of Flutes
4
End Mill Material
Submicron Grain Solid Carbide
Cutting Direction
Right Hand
Flute Type
Spiral
Description
End Mill, Center Cutting High Performance Single End, Series: V4R, 16 mm Cutter Dia, 1 mm Corner Radius, 88 mm Overall Length, 32 mm Length of Cut, 4 Flutes, Spiral Flute, 16 mm Shank Dia, Right Hand Cutting, Plain Shank, Submicron Grain Solid Carbide, AlCrN Coated
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.