Zoro Homepage

End Mill, Center Cutting High Performance Single End, Series: V4R, 16 mm Cutter Dia

  • Mfr # 50506

  • Zoro # G716068391


product price: $137.99
/ea
Free Shipping & Returns

Key Features

End Mill Material
Submicron Grain Solid Carbide
Cutting Direction
Right Hand
Shank Type
Plain
Length of Cut
19 mm
Corner Radius
1 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50506
Zoro #
G716068391
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
75 mm
Length of Cut
19 mm
Corner Radius
1 mm

Details

End Mill Material
Submicron Grain Solid Carbide
Cutting Direction
Right Hand
Shank Type
Plain
Number of Flutes
4
Finish
AlCrN Coated
Flute Type
Spiral

Description

End Mill, Center Cutting High Performance Single End, Series: V4R, 16 mm Cutter Dia, 1 mm Corner Radius, 75 mm Overall Length, 19 mm Length of Cut, 4 Flutes, Spiral Flute, 16 mm Shank Dia, Right Hand Cutting, Plain Shank, Submicron Grain Solid Carbide, AlCrN Coated

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.