
End Mill, Center Cutting High Performance Single End, Series: V4R, 16 mm Diameter Cutter
Mfr # 50279
Zoro # G416075255
product price: $149.99
/ea
Free Shipping & Returns
Key Features
Corner Radius
0.5 mm
Cutting Direction
Right Hand
Length of Cut
32 mm
Overall Length
88 mm
Finish
AlCrN Coated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
50279
Zoro #
G416075255
UPC #
-
Country of Origin
United States
Dimensions
Corner Radius
0.5 mm
Length of Cut
32 mm
Overall Length
88 mm
Details
Cutting Direction
Right Hand
Finish
AlCrN Coated
Number of Flutes
4
End Mill Material
Submicron Grain Solid Carbide
Shank Type
Weldon Flat
Flute Type
Spiral
Description
End Mill, Center Cutting High Performance Single End, Series: V4R, 16 mm Diameter Cutter, 0.5 mm Corner Radius, 88 mm Overall Length, 32 mm Length of Cut, 4 Flutes, Spiral Flute, 16 mm Shank Diameter, Right Hand Cutting Direction, Weldon Flat Shank, Submicron Grain Solid Carbide, AlCrN Coated
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.