
End Mill, Center Cutting High Performance Single End, Series: V4R, 20 mm Diameter Cutter
Mfr # 50528
Zoro # G516068867
product price: $274.99
/ea
Free Shipping & Returns
Key Features
Shank Type
Plain
Cutting Direction
Right Hand
Corner Radius
1 mm
Number of Flutes
4
End Mill Material
Submicron Grain Solid Carbide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
50528
Zoro #
G516068867
UPC #
-
Country of Origin
United States
Dimensions
Corner Radius
1 mm
Length of Cut
38 mm
Overall Length
100 mm
Details
Shank Type
Plain
Cutting Direction
Right Hand
Number of Flutes
4
End Mill Material
Submicron Grain Solid Carbide
Finish
AlCrN Coated
Flute Type
Spiral
Description
End Mill, Center Cutting High Performance Single End, Series: V4R, 20 mm Diameter Cutter, 1 mm Corner Radius, 100 mm Overall Length, 38 mm Length of Cut, 4 Flutes, Spiral Flute, 20 mm Shank Diameter, Right Hand Cutting Direction, Plain Shank, Submicron Grain Solid Carbide, AlCrN Coated
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.